Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, M5-0.80 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # 3720-5.00HDP
Zoro # G6440756
product price: $35.25
/pk 5, $7.05/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 10mm
- External Thread Size M10-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3720-5.00HDP
- Zoro # G6440756
- UPC # 9326518088998
- Country of Origin Italy
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M5-0.80 |
Overall Length | 10mm |
External Thread Size | M10-1.25 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,M5-.8x10-1.25,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Black, 10 PK (A710-09B)
- SENCO 1-1/4 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX15EAA)
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 3 PK (37803)
- ZORO SELECT 5/16"-18 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0100)
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-6.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 1/4"-28 Ext Thrd Sz, 5 PK (MS51830-104 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-8.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-8.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-204 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-101 PKG5)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz (73086)
- Loksert Key Locking Inserts