Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, M20-2.50 Int Thrd Sz, M30-2.00 Ext Thrd Sz, 3 PK
Mfr # 3720-20.00HDP
Zoro # G6440808
product price: $94.89
/pk 3, $31.63/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M20-2.50
- Number of Locking Keys 4 Keys
- Overall Length 30 mm
- External Thread Size M30-2.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3720-20.00HDP
- Zoro # G6440808
- UPC # 9326518089063
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M20-2.50 |
Overall Length | 30 mm |
External Thread Size | M30-2.00 |
Details
Item | Key Locking Insert |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,M20-2.5xM30-2,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1/2, Steel, Black Oxide, FT, UNC, 100PK (011145****)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel 25 PK (2434434)
- ZORO SELECT Weld Stud, #8-32, 0.75 in, Right-Angle, Steel, PlainFinish, 1000 PK (0812WLJ)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (2145)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/4HDP)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/2HDP)
- LOKSERT Key Locking Insert, 4 Keys, M22-1.50 Int Thrd Sz, M32-2.00 Ext Thrd Sz, Carbon Steel, 3 PK (3621-22.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, 5/8"-18 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Carbon Steel, 3 PK (3634-5/8HDP)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-102 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M4-0.70 Int Thrd Sz, M8-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-4.00HDP)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 9/16"-12 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK (5WY82)
- Loksert Key Locking Inserts