Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M18-1.50 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # 3720-12.00HDP
Zoro # G6440850
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M12-1.75
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 18 mm
- External Thread Size M18-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loksert
- MFR # 3720-12.00HDP
- Zoro # G6440850
- UPC # 9326518089032
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M12-1.75 |
Overall Length | 18 mm |
External Thread Size | M18-1.50 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,12-1.75xM18,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55205.075.0001)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (NY3816-11HH-UF01)
- ZORO SELECT Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 5000 PK (M8D125A)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04360.075.0350)
- LOKSERT Key Locking Insert, 4 Keys, #1-12 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Carbon Steel, 3 PK (3634-1HDP)
- LOKSERT Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-108 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-201 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-5/16TWP)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3621-12.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-1/4HDP)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel (78121)
- Loksert Key Locking Inserts