Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # 3720-12.00TWP
Zoro # G6440835
product price: $48.55
/pk 5, $9.71/ea
Sold in multiples of 2 for $97.10
$97.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 16 mm
- External Thread Size M16-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3720-12.00TWP
- Zoro # G6440835
- UPC # 9326518088974
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M12-1.75 |
Overall Length | 16 mm |
External Thread Size | M16-1.50 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,M12xM18-1.5,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Steel, Grade A, Black Oxide Finish (U20360.019.1200)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 19mm L, Steel, 10 PK (70727)
- ZORO SELECT Step Bolt, #10-24 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 400 PK (1024BT)
- ZORO SELECT #10-24 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0087)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-10.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, M20-2.50 Int Thrd Sz, M30-2.00 Ext Thrd Sz, 3 PK (3720-20.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK (3632-7/16HDP)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3621-12.00TWP)
- LOKSERT Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-106L PKG5)
- LOKSERT Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-102L PKG5)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel (73081)
- Loksert Key Locking Inserts