Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # 3720-10.00HDP
Zoro # G6440896
product price: $38.29
/pk 5, $7.66/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 16 mm
- External Thread Size M16-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3720-10.00HDP
- Zoro # G6440896
- UPC # 9326518089025
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M10-1.50 |
Overall Length | 16 mm |
External Thread Size | M16-1.50 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,M10xM16-1.5,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 3 in Lg, 25 PK (1-CDT-02-17-)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 30 PK (37025)
- MIDWEST FASTENER 3/8"-16 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75027)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1/2 in Shaft Dia, 25 PK (WSM-50)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-12.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-202 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-110 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-10.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-101 PKG5)
- LOKSERT Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Stainless Steel, 10 PK (MS51830-201L PKG10)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-12.00TWP)
- Loksert Key Locking Inserts