Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, 9/16"-18 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Carbon Steel, 3 PK
Mfr # 3634-9/16HDP
Zoro # G6440920
product price: $24.35
/pk 3, $8.12/ea
Sold in multiples of 2 for $48.70
$48.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Number of Locking Keys 4 Keys
- Overall Length 0.81 in
- External Thread Size 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3634-9/16HDP
- Zoro # G6440920
- UPC # 9326518088189
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 9/16"-18 |
Overall Length | 0.81 in |
External Thread Size | 3/4"-16 |
Details
Item | Key Locking Insert |
Material | Carbon Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,9/16x3/4-16,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 50 PK (U51000.031.0150)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 30 PK (63691)
- MUTUAL INDUSTRIES L-Hook, 17" L, Hot Dipped Galvanized (7701-0-16)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 100 PK (1440CH316)
- LOKSERT Key Locking Insert, 2 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-108L PKG5)
- LOKSERT Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Carbon Steel, 5 PK (3632-10GHDP)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M18-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-12.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK (3634-7/16HDP)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-8.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, M24-3.00 Int Thrd Sz, M33-2.00 Ext Thrd Sz, Carbon Steel, 3 PK (3620-24.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-10.00TWP)
- Loksert Key Locking Inserts