Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK
Mfr # 3634-7/16HDP
Zoro # G6440975
product price: $19.55
/pk 5, $3.91/ea
Sold in multiples of 4 for $78.20
$78.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Number of Locking Keys 4 Keys
- Overall Length 0.62 in
- External Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3634-7/16HDP
- Zoro # G6440975
- UPC # 9326518088165
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 7/16"-20 |
Overall Length | 0.62 in |
External Thread Size | 5/8"-11 |
Details
Item | Key Locking Insert |
Material | Carbon Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,7/16x5/8-11,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U33190.018.0616)
- ZORO SELECT #6-32 x 1-3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.013.0175)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 25 PK (P4225SP)
- MIDWEST FASTENER 1/4" x 1" 18-8 Stainless Steel Tension Pins 8PK (38894)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK (3632-7/16HDP)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/2TWP)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3621-12.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Carbon Steel, 5 PK (3632-3/8XHDP)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-203 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M24-3.00 Int Thrd Sz, M33-2.00 Ext Thrd Sz, 3 PK (3720-24.00HDP)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5WY62)
- Loksert Key Locking Inserts