Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # MS51830-109 PKG5
Zoro # G6440290
product price: $83.55
/pk 5, $16.71/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 7/16"-14
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 0.56 in
- External Thread Size 9/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # MS51830-109 PKG5
- Zoro # G6440290
- UPC # 9326518088783
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 7/16"-14 |
Overall Length | 0.56 in |
External Thread Size | 9/16"-12 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,7/16-14x9/16,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 1/2 in Barrel Ht, 1000 PK (3108NT3)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 45 mm L (K0871.216X45)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U01200.031.0087)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (Z9680SS)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-5/16TWP)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-12.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Carbon Steel, 5 PK (3632-10GTWP)
- LOKSERT Key Locking Insert, 4 Keys, M5-0.80 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-5.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, 5/8"-18 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Carbon Steel, 3 PK (3634-5/8HDP)
- LOKSERT Key Locking Insert, 4 Keys, M16-2.00 Int Thrd Sz, M22-1.50 Ext Thrd Sz, 3 PK (3620-16.00HDP)
- ZORO SELECT Key Locking Thread Insert, 30 mm L, PK10 (217-076373)
- Loksert Key Locking Inserts