Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # MS51830-203 PKG5
Zoro # G6440220
product price: $30.45
/pk 5, $6.09/ea
Sold in multiples of 2 for $60.90
$60.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/16"-24
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 0.43 in
- External Thread Size 7/16"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # MS51830-203 PKG5
- Zoro # G6440220
- UPC # 9326518089476
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 5/16"-24 |
Overall Length | 0.43 in |
External Thread Size | 7/16"-14 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,5/16x7/16-14,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51876)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 5 PK (Z8860)
- MIDWEST FASTENER Wood Screw, #7, 1 in, White Steel Flat Head Phillips Drive, 35 PK (79366)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 0.625 in L, Steel Body, 25 PK (411210-0)
- LOKSERT Key Locking Insert, 4 Keys, M4-0.70 Int Thrd Sz, M8-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-4.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, 7/8"-9 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Carbon Steel, 3 PK (3632-7/8HDP)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/4HDP)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-10.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK (3634-7/16HDP)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-106 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M24-3.00 Int Thrd Sz, M33-2.00 Ext Thrd Sz, 3 PK (3720-24.00HDP)
- Loksert Key Locking Inserts