Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # MS51830-107 PKG5
Zoro # G6440327
product price: $30.35
/pk 5, $6.07/ea
Sold in multiples of 3 for $91.05
$91.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/16"-18
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 0.43 in
- External Thread Size 7/16"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # MS51830-107 PKG5
- Zoro # G6440327
- UPC # 9326518088769
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Overall Length | 0.43 in |
External Thread Size | 7/16"-14 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,5/16x7/16,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 5/8"-11 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (6E-SSMACH)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0100 In (22320)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (55016)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U01010.037.0150)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-8.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK (3632-7/16HDP)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Carbon Steel, 5 PK (3632-5/16HDP)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3621-12.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/2TWP)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Carbon Steel, 5 PK (3632-1/2HDP)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5WY61)
- Loksert Key Locking Inserts