Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # MS51831-204 PKG5
Zoro # G6440029
product price: $29.45
/pk 5, $5.89/ea
Sold in multiples of 2 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 3/8"-24
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- External Thread Size 9/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # MS51831-204 PKG5
- Zoro # G6440029
- UPC # 9326518089377
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 3/8"-24 |
External Thread Size | 9/16"-12 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,3/8-24x9/16,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34681)
- USA INDUSTRIALS M3-0.50 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-234)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0250)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Black, 30 PK (31561)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-8.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3621-12.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-109 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK (3632-7/16HDP)
- LOKSERT Key Locking Insert, 4 Keys, M22-1.50 Int Thrd Sz, M32-2.00 Ext Thrd Sz, Carbon Steel, 3 PK (3621-22.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-107 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-108 PKG5)
- Loksert Key Locking Inserts