Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # MS51830-204 PKG5
Zoro # G6440211
product price: $28.29
/pk 5, $5.66/ea
Sold in multiples of 2 for $56.58
$56.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Internal Thread Size 3/8"-24
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- External Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # MS51830-204 PKG5
- Zoro # G6440211
- UPC # 9326518089483
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 3/8"-24 |
External Thread Size | 1/2"-13 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,3/8-24x1/2-13, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD DÉCOR 1-1/4" Diameter Mirror Mount Kit (SOK-PC-125)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 10 PK (U04132.062.0125)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0125)
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-6.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-101 PKG5)
- LOKSERT Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-102L PKG5)
- LOKSERT Key Locking Insert, 2 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-110L PKG5)
- LOKSERT Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Stainless Steel, 10 PK (MS51830-201L PKG10)
- LOKSERT Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Carbon Steel, 5 PK (3634-10GHDP)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA18)
- Loksert Key Locking Inserts