Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 10 PK
Mfr # MS51831-104 PKG10
Zoro # G6440141
Sold in multiples of 3 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 3/8"-16
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 1/2 in
- External Thread Size 9/16"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loksert
- MFR # MS51831-104 PKG10
- Zoro # G6440141
- UPC # 9326518088660
- Country of Origin Italy
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
External Thread Size | 9/16"-12 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,3/8-16x9/16,PK5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/8"-27 Thrd Sz, 18-8 Stainless Steel, 12 PK (R327-2)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel Plain Finish, 10 PK (Z0549-316)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3-1/2" L, Steel Zinc Plated, 100 PK (05531-PWR)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 90 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0090)
- LOKSERT Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Stainless Steel, 10 PK (MS51830-201L PKG10)
- LOKSERT Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-5/8HDP)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Carbon Steel, 5 PK (3632-3/8XHDP)
- LOKSERT Key Locking Insert, 4 Keys, M24-3.00 Int Thrd Sz, M33-2.00 Ext Thrd Sz, Carbon Steel, 3 PK (3620-24.00HDP)
- LOKSERT Key Locking Insert, 2 Keys, #8-32 Int Thrd Sz, 1/4"-28 Ext Thrd Sz, 5 PK (MS51830-104L PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-8.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-6.00TWP)
- Loksert Key Locking Inserts