Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, 3/4"-10 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Carbon Steel, 3 PK
Mfr # 3632-3/4HDP
Zoro # G6441410
product price: $29.35
/pk 3, $9.78/ea
Sold in multiples of 2 for $58.70
$58.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 3/4"-10
- Material Carbon Steel
- Number of Locking Keys 4 Keys
- Overall Length 1.12 in
- External Thread Size 1-1/8"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3632-3/4HDP
- Zoro # G6441410
- UPC # 9326518087489
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 3/4"-10 |
Overall Length | 1.12 in |
External Thread Size | 1-1/8"-12 |
Details
Item | Key Locking Insert |
Material | Carbon Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,3/4-10x1-1/8,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 11/16 in Lg (Z2001-SS)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY13)
- PRECISION BRAND Arbor Shim, 0.0030x1/2 ID, Pk10 (25124)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade A, Plain Finish (U20200.100.1200)
- LOKSERT Key Locking Insert, 4 Keys, M5-0.80 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-5.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-8.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/4HDP)
- LOKSERT Key Locking Insert, 4 Keys, 7/8"-9 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Carbon Steel, 3 PK (3632-7/8HDP)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-8.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-5/8HDP)
- LOKSERT Key Locking Insert, 4 Keys, #1-8 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Carbon Steel, 3 PK (3632-1HDP)
- Loksert Key Locking Inserts