Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # MS51831-102 PKG5
Zoro # G6440178
product price: $31.39
/pk 5, $6.28/ea
Sold in multiples of 4 for $125.56
$125.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4"-20
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 0.37 in
- External Thread Size 7/16"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # MS51831-102 PKG5
- Zoro # G6440178
- UPC # 9326518088646
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 0.37 in |
External Thread Size | 7/16"-14 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,1/4x7/16-14,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.3600)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (71905)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51458.030.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0008)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Carbon Steel, 5 PK (3632-3/8TWP)
- LOKSERT Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Carbon Steel, 5 PK (3632-10GTWP)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/4HDP)
- LOKSERT Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-201 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-5/16TWP)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-8.00HDP)
- LOKSERT Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-106L PKG5)
- Loksert Key Locking Inserts