Shop All Key Locking Inserts
Loksert
Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # 3732-1/2HDP
Zoro # G6440640
product price: $50.35
/pk 5, $10.07/ea
Sold in multiples of 2 for $100.70
$100.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2"-13
- Material Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 0.62 in
- External Thread Size 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # 3732-1/2HDP
- Zoro # G6440640
- UPC # 9326518088684
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 1/2"-13 |
Overall Length | 0.62 in |
External Thread Size | 3/4"-16 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 Keys |
Description
Key-Locking Thread Ins,1/2-13x3/4-16,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5WY77)
- MKT FASTENING Holly Screw Anchor, 100 PK (120000)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Nylon Plain Finish, 20 PK (17W12504)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 2 PK (3049)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Carbon Steel, 5 PK (3632-3/8XHDP)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-108 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-204 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-101 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-109 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-6.00TWP)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5XA21)
- Loksert Key Locking Inserts