Shop All Key Locking Inserts
Loksert
Key Locking Insert, 2 Keys, #8-32 Int Thrd Sz, 1/4"-28 Ext Thrd Sz, 5 PK
Mfr # MS51830-104L PKG5
Zoro # G6440379
product price: $33.65
/pk 5, $6.73/ea
Sold in multiples of 2 for $67.30
$67.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #8-32
- Number of Locking Keys 2 Keys
- External Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # MS51830-104L PKG5
- Zoro # G6440379
- UPC # 9326518133179
- Country of Origin Italy
- Category Key Locking Inserts
Dimensions
Internal Thread Size | #8-32 |
External Thread Size | 1/4"-28 |
Details
Item | Key Locking Insert |
Number of Locking Keys | 2 Keys |
Description
Key-Locking Thread Ins,8-32x1/4-28TW,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21620)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4 in Shaft Dia (U36000.400.0001)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (07582)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/4HDP)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/2HDP)
- LOKSERT Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Carbon Steel, 5 PK (3632-10GTWP)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Carbon Steel, 5 PK (3632-3/8HDP)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Stainless Steel, 5 PK (3732-1/2HDP)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 10 PK (MS51831-104 PKG10)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-8.00TWP)
- Loksert Key Locking Inserts