Shop All Key Locking Inserts
Loksert
Key Locking Insert, 2 Keys, 5/16"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # MS51831-203L PKG5
Zoro # G6440038
product price: $46.69
/pk 5, $9.34/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/16"-24
- Material Stainless Steel
- Number of Locking Keys 2 Keys
- External Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # MS51831-203L PKG5
- Zoro # G6440038
- UPC # 9326518170105
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 5/16"-24 |
External Thread Size | 1/2"-13 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 2 Keys |
Description
Key-Locking Thread Ins,5/16x1/2-13,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-6, Steel, Grade 2, Black Oxide, 1/2 in Ht, 25 PK (300901G)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (N04100.043.0150)
- GRIP-RITE Nail Drive Anchor, 5/8" Dia., 12" L, Steel 25 PK (5812HGAB25)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.013.0037)
- LOKSERT Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-101 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M5-0.80 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-5.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-12.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, #1-12 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Carbon Steel, 3 PK (3634-1HDP)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Carbon Steel, 5 PK (3632-3/8TWP)
- LOKSERT Key Locking Insert, 4 Keys, #6-32 Int Thrd Sz, #12-28 Ext Thrd Sz, 5 PK (MS51830-103 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Carbon Steel, 5 PK (3632-1/2HDP)
- Loksert Key Locking Inserts