Shop All Key Locking Inserts
Loksert
Key Locking Insert, 2 Keys, 3/8"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # MS51830-204L PKG5
Zoro # G6440205
Sold in multiples of 2 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 3/8"-24
- Material Stainless Steel
- Number of Locking Keys 2 Keys
- External Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loksert
- MFR # MS51830-204L PKG5
- Zoro # G6440205
- UPC # 9326518170167
- Country of Origin Italy
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 3/8"-24 |
External Thread Size | 1/2"-13 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 2 Keys |
Description
Key-Locking Thread Ins,3/8-24x1/2-13,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (9081585)
- STANLEY Light Duty Staples, 1/4 in, 5/16 in, 3/8 in Leg L, Steel, 1500 PK (TRA200BN)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Aluminum, Not Graded, Plain Finish (AL.05801106.PL.DAR)
- ZORO SELECT #4-40 x 35/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA8)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/4HDP)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK (3634-7/16HDP)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-8.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Carbon Steel, 5 PK (3632-3/8HDP)
- LOKSERT Key Locking Insert, 4 Keys, M20-1.50 Int Thrd Sz, M30-2.00 Ext Thrd Sz, Carbon Steel, 3 PK (3621-20.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-6.00HDP)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5WY64)
- Loksert Key Locking Inserts