Shop All Key Locking Inserts
Loksert
Key Locking Insert, 2 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # MS51830-108L PKG5
Zoro # G6440309
product price: $43.29
/pk 5, $8.66/ea
Sold in multiples of 2 for $86.58
$86.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 3/8"-16
- Material Stainless Steel
- Number of Locking Keys 2 Keys
- External Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # MS51830-108L PKG5
- Zoro # G6440309
- UPC # 9326518170204
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 3/8"-16 |
External Thread Size | 1/2"-13 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 2 Keys |
Description
Key-Locking Thread Ins,3/8-16x1/2-13,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.866 in L, Aluminum Body, 1000 PK (PASD610H)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M51050.060.0080)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0075)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07050)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/2HDP)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-10.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 11/16"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-106 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 10 PK (MS51831-104 PKG10)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-12.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-204 PKG5)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5WY77)
- Loksert Key Locking Inserts