Shop All Key Locking Inserts
Loksert
Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # MS51830-202L PKG5
Zoro # G6440239
product price: $21.95
/pk 5, $4.39/ea
Sold in multiples of 4 for $87.80
$87.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4"-28
- Material Stainless Steel
- Number of Locking Keys 2 Keys
- External Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # MS51830-202L PKG5
- Zoro # G6440239
- UPC # 9326518170174
- Country of Origin Italy
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 1/4"-28 |
External Thread Size | 3/8"-16 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 2 Keys |
Description
Key-Locking Thread Ins,1/4-28x3/8-16,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (0808CSB)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Steel, Low Carbon, Plain Finish (21204)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Yellow Finish, 100 PK (M38211.050.0001)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 3/4-6 Thread Size (94815A109)
- LOKSERT Key Locking Insert, 4 Keys, #4-40 Int Thrd Sz, #10-32 Ext Thrd Sz, 5 PK (MS51830-102 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-5/16TWP)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/2TWP)
- LOKSERT Key Locking Insert, 4 Keys, M5-0.80 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-5.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-10.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-8.00TWP)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Steel (75061)
- Loksert Key Locking Inserts