Shop All Key Locking Inserts
Loksert
Key Locking Insert, 2 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Stainless Steel, 5 PK
Mfr # MS51830-110L PKG5
Zoro # G6440275
product price: $91.39
/pk 5, $18.28/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2"-13
- Material Stainless Steel
- Number of Locking Keys 2 Keys
- External Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loksert
- MFR # MS51830-110L PKG5
- Zoro # G6440275
- UPC # 9326518170198
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 1/2"-13 |
External Thread Size | 5/8"-11 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 2 Keys |
Description
Key-Locking Thread Ins,1/2-13Z5/8-11,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7988-M61-3B)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 1-9/16 in Leg L, Steel (FS105G1916)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (U51700.009.0200)
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x2 23/32 (2UGU4)
- LOKSERT Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-101 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-8.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-102 PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M8-1.00 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3621-8.00TWP)
- LOKSERT Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Carbon Steel, 5 PK (3634-3/8HDP)
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-6.00HDP)
- LOKSERT Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 1/4"-28 Ext Thrd Sz, 5 PK (MS51830-104 PKG5)
- Loksert Key Locking Inserts