Shop All Key Locking Inserts
Loksert
Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel
Mfr # MS51831-201L PKG5
Zoro # G6440071
Sold in multiples of 5 for $110.75
$110.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #10-32
- Material Stainless Steel
- Number of Locking Keys 2 Keys
- External Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loksert
- MFR # MS51831-201L PKG5
- Zoro # G6440071
- UPC # 9326518170129
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | #10-32 |
External Thread Size | 3/8"-16 |
Details
Item | Key Locking Insert |
Material | Stainless Steel |
Number of Locking Keys | 2 Keys |
Description
Key-Locking Thread Ins,10-32x3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 10 PK (335-4)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L, 100 PK (M01210.040.0008)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc (A04202400STZYD)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK (79572)
- LOKSERT Key Locking Insert, 4 Keys, 1-1/4"-7 Int Thrd Sz, 1-5/8"-12 Ext Thrd Sz, Carbon Steel (3632-1.1/4HDP)
- LOKSERT Key Locking Insert, 2 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-110L PKG5)
- LOKSERT Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-102L PKG5)
- LOKSERT Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-106L PKG5)
- LOKSERT Key Locking Insert, 4 Keys, 9/16"-18 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Carbon Steel, 3 PK (3634-9/16HDP)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel, 5 PK (3720-10.00HDP)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5WY60)
- Loksert Key Locking Inserts