Shop All Gate Door Hardware
Lokklatch
Security Gravity Gate Latch, 1.5In. W, Blk
Mfr # LLD3KD
Zoro # G5000791
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 7/8 in
- Finish Stainless Steel
- Latch Type Lockable
- Bolt Head Dia. 3/8 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lokklatch
- MFR # LLD3KD
- Zoro # G5000791
- UPC # 736494005411
- Country of Origin Australia
- Category Gate Door Hardware
Dimensions
Length | 5 7/8 in |
Bolt Head Dia. | 3/8 in |
Width | 1 1/2 in |
Throw Size | 2 1/4 in |
Bolt Length | 2 3/8 in |
Height | 2 7/8 in |
Overall Width | 1 1/2 in |
Overall Height | 2 7/8 in |
Bolt Head Diameter | 3/8 in |
Overall Length | 5 7/8 in |
Details
Finish | Stainless Steel |
Latch Type | Lockable |
Color | Black |
Hardware | Included |
Item | Security Gravity Gate Latch |
Material | Polymer, Steel |
Number of Mounting Holes | 12 |
Product Type | Security Gate Latch |
Hardware Included | Yes |
Description
Security Gravity Gate Latch, Product Type Security Gate Latch, Latch Type Lockable, Bolt Head Diameter 3/8 in, Maximum Shackle Diameter Not Applicable, Material Polymer, Steel, Number of Mounting Holes 12, Hardware Included Yes, Color Black, Throw Size 2 1/4 in, Bolt Length 2 3/8 in, Overall Width 1 1/2 in, Overall Height 2 7/8 in, Overall Length 5 7/8 in, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chute Asm-Upr 27 (931-04291A)
- SERENELIFE Smart Pet Laser Toy - Digital Cat Toy Laser Pointer (SLCTLA40)
- LOGO BRANDS IA State 9 x 9 Side Panel (156-48)
- MTD Axle Assy-Lh Short (983-0127)
- LOKKLATCH Gravity Gate Latch, 2-1/8 In. W, Black (LLAA)
- SPECIAL SPEECO PRODUCTS RND Tube Gate Anchor (S16100200)
- ACORN MFG Acorn RSCBR Thumb Latch Combo - Black Iron (RSCBR)
- NATIONAL MFG/SPECTRUM BRANDS HHI 58x5 Screw Hook (N130-146)
- ONWARD 8inch 203 mm Heavy Duty Flip Latch, Black (3014FBV)
- LARSON Quickfit Brz Str Handle (20298957)
- FAST FANS 4400 2 x 3 in. Flex Gate Downspout Filter (FA705715)
- Lokklatch Gate Door Hardware