Shop All Gate Door Hardware
Lokklatch
Gravity Gate Latch, 2-1/8 In. W, Black
Mfr # LLAA
Zoro # G5000773
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 9/16 in
- Height 2 15/16 in
- Finish Stainless Steel
- Bolt Length 1 3/4 in
- Throw Size 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lokklatch
- MFR # LLAA
- Zoro # G5000773
- UPC # 736494004810
- Country of Origin Australia
- Category Gate Door Hardware
Dimensions
Length | 4 9/16 in |
Height | 2 15/16 in |
Bolt Length | 1 3/4 in |
Throw Size | 1 5/8 in |
Bolt Head Dia. | 5/16 in |
Width | 2 1/8 in |
Overall Width | 2 1/8 in |
Overall Height | 2 3/4 in |
Overall Length | 4 9/16 in |
Bolt Head Diameter | 5/16 in |
Details
Finish | Stainless Steel |
Item | Gravity Gate Latch |
Latch Type | Gravity |
Material | Polymer, Steel |
Color | Black |
Number of Mounting Holes | 6 |
Hardware | Included |
Product Type | General Purpose Gate Latch |
Hardware Included | Yes |
Description
Gravity Gate Latch, Product Type General Purpose Gate Latch, Latch Type Gravity, Bolt Head Diameter 5/16 in, Maximum Shackle Diameter Not Applicable, Material Polymer, Steel, Number of Mounting Holes 6, Hardware Included Yes, Color Black, Throw Size 1 5/8 in, Bolt Length 1 3/4 in, Overall Width 2 1/8 in, Overall Height 2 3/4 in, Overall Length 4 9/16 in, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pruning Saw and Battery (2527-20, 48-11-2425)
- BRIGGS & STRATTON Fuel Valve Kit (192980GS)
- MI-T-M Trigger Gun, 5000 psi (16-0446)
- GC FULLER Fu 710 Lighter (322-710)
- LOKKLATCH Security Gravity Gate Latch, 1.5In. W, Blk (LLD3KD)
- NATIONAL HARDWARE Cane Bolt Ss (N348-516)
- RICHELIEU AMERICA GATE HOOK & EYE 3 in (1395XR)
- SAFETECH HARDWARE 6” Non-Corrosive Gate Handle, Black (SHDL-150)
- ALEKO Aleko ROLLER 2INCH-UNB 2 in. Side Roller with Bracket for Sliding Rolling Gate Guide; Black (ROLLER 2INCH-UNB)
- MIDWEST FASTENER 7/32" x 12" Gate Hooks & Eyes 40PK (51035)
- PRIME-LINE Gate Closing Spring 8" (RG 18667)
- Lokklatch Gate Door Hardware