Shop All Brake Parts
Lokar
LOKAR 70EHBF Parking Brake Handle Boot - Naugahyde
Mfr # L30-70EHBF
Zoro # G404046663
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lokar
- MFR # L30-70EHBF
- Zoro # G404046663
- UPC # 747925310745
- Country of Origin China
- Category Brake Parts
Description
Lokar Shifter and Hand Brake Boots are black Naugahyde and all sets include a boot, polished stainless base ring, or billet aluminum ring with ball milled edge and stainless screws. Our Classic Shifter Boot is designed with a polished stainless bezel on top of the boot which fits over the shifter lever. It also includes a foam rubber seal to eliminate air flow from the floor through the boot. All boots hug the shifter lever and there are no unsightly pull ties or laces.
Features- Black Naugahyde
- Foam Rubber Seal To Eliminate Airflow From The Floor Through The Boot
- No Unsightly Pull Ties Or Laces
- Compatibility - Lokar Floor Mount Parking Brake
- Color - Naugahyde
- Material - Stainless Steel Rings/ Stainless Steel Screws
- Includes Boot Ring - Yes
- Includes Mounting Hardware - Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKN/LOEBRO C.V. Joint, 301174 (301174)
- CENTRIC PARTS Phenolic Caliper Piston, 145.44002 (145.44002)
- SKF Shaft Seal, 1-5/32 x 2 x 1/4", CRWA1, Nitrile (11545)
- ECCO Mini Lightbar, LED, Magnetic, 20 N. Heads (5590CA-VM)
- MOTORMITE BLEEDER SCREW REPAIR KIT FOR 1/4 IN TO 7 (13915)
- LINCOLN LUBRICATION Bleeder Valve For 6830 (822700)
- PARKER Male Run Tee, 1/2 in. Thread Sz, 2.27 in L (371PTC-6-8)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Red (3270-1012-0100)
- TRAMEC SLOAN Air Brake Fitting, 225psi, Brass, 3/8InTube (A68)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Green (3270-1215-0100)
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread Sz, PK4 (BR240)
- Lokar Automotive Brakes