Golf Cart Pen Holder with 3 Pens - Black & Silver
Mfr # LO1520650
Zoro # G503879193
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logolovers
- MFR # LO1520650
- Zoro # G503879193
- UPC # 780997262604
- Country of Origin China
- Category Golf Apparel & Equipment
Description
We started as a silver plated giftware company and over the years we have expanded our assortment to include non-tarnish metal, crystal, leather, glass and wood items. Our products are made from top grade material and equipment. P, unique and special.
The perfect gift for the dedicated golfer. Our three piece golf club pen set with golf bag and cart will make any golfer happy. Remove the grips on the club handles to reveal the hidden pens. Three different club choices - the 6" L driver has red ink, the putter has blue ink and the wedge has black ink. The black and silver golf bag on cart makes the perfect pen or pencil cup for your desk. The golf bag has two small zippered storage areas, as well as working rubber wheels and moveable golf cart handle.
Specifications- Color: Black & Silver
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seal Oil (Helix Lip) (24 032 19-S)
- WD-40 WD40 Company 120091 3 In 1 Rv Window & Track Dry Lube Spray 10 Oz (120091)
- SUNBELT Oil Filter 5" x3" x3" (A-B1SB6676)
- WORKSMAN Bicycle Tube, 24x2-1/8 In, Puncture Resist (6023B)
- CONCH UMBRELLAS Conch Umbrellas 7160F 60 in. Jumbo Golf Umbrella With 16 Ribs Windproof (7160F)
- ILC Replacement for Ezgo / Cushman / Textron Washer CUP Shifter Cable 4 CYC (WASHER CUP SHIFTER CABLE 4 CYC EZGO / CUSHMAN / T)
- ILC Replacement for Ezgo / Cushman / Textron 611282 (611282 EZGO / CUSHMAN / TEXTRON)
- ILC Replacement For CLUB CAR 1010124 (1010124)
- ILC Replacement for Ezgo / Cushman / Textron 12091g2 (12091G2 EZGO / CUSHMAN / TEXTRON)
- ILC Replacement for Ezgo / Cushman / Textron Standard Rear 3 Leaf Springs Model FOR Year 2010 (STANDARD REAR 3 LEAF SPRINGS MODEL FOR YEAR 2010)
- CIMARRON SPORTS Cimarron Sports CM-MAS20GN 20 ft. D x 10 ft. W x 10 ft. H Masters Golf Net (CMW-MAS20GN)
- Logolovers Sporting Goods