Shop All Power Supplies
Logo
Stabilized Power Supply, 100/240V AC, 5V DC, 31.5W, 6.3A, DIN Rail
Mfr # 6EP33116SB000AY0
Zoro # G8363793
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 5V DC
- Output Amps 6.3A
- Mounting DIN Rail
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo
- MFR # 6EP33116SB000AY0
- Zoro # G8363793
- UPC # 804766458934
- Country of Origin Austria
- Category Power Supplies
Dimensions
Height | 90 mm |
Width | 54 mm |
Depth | 53 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 5V DC |
Power Rating | 31.5W |
Output Amps | 6.3A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Regulated / Unregulated | Regulated |
Status Indicator | Green DC OK Signal |
IP Rating | 20 |
Standards | CE, cULus, cURus, NEC class 2, ATEX, cULus Class I Div. 2 (Group ABCD, T4), FM approval Class I, Div. 2, (Group ABCD, T4), CB, ABS, DNV GL |
Features | Output Overvoltage Protection, Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type Terminals, Wide-Range Input |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Series | Logo!Power |
Protection | Short-Circuit Proof |
Connection | Screw |
Description
Stabilized Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 5V DC, Power Rating 31.5W, Output Amps 6.3, Mounting DIN Rail, Height 90 mm, Width 54 mm, Depth 53 mm, Series Logo!Power, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG18-47PX-A)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS237)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (P14-14R-C)
- USA INDUSTRIALS Aftermarket Cutler-Hammer/Eaton Freedom Control Coil - Replaces 9-3285-3, Size 1, 2 (CH21480)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, 40A, MT212 Track Included (PSMN40A)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 60W, 2.5A, DIN Rail (ML60.241)
- EATON Power Supply (PSG240E24SMB)
- Logo Power Systems