Shop All Power Supplies
Logo
Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail
Mfr # 6EP33316SB000AY0
Zoro # G8363084
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Output Amps 1.3A
- Mounting DIN Rail
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo
- MFR # 6EP33316SB000AY0
- Zoro # G8363084
- UPC # 804766468964
- Country of Origin Austria
- Category Power Supplies
Dimensions
Height | 90 mm |
Width | 36 mm |
Depth | 53 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 31.2W |
Output Amps | 1.3A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Regulated / Unregulated | Regulated |
Series | Logo!Power |
Standards | CE, cULus, cURus, NEC class 2, ATEX, cULus Class I Div. 2 (Group ABCD, T4), FM approval Class I, Div. 2, (Group ABCD, T4), CB, ABS, BV, DNV GL, LRS |
Protection | Short-Circuit Proof |
Features | Output Overvoltage Protection, Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type Terminals, Wide-Range Input |
Status Indicator | Green DC OK Signal |
Connection | Screw |
IP Rating | 20 |
Description
Stabilized Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24V DC, Power Rating 31.2W, Output Amps 1.3, Mounting DIN Rail, Height 90 mm, Width 36 mm, Depth 53 mm, Series Logo!Power, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20A, 4 Pole, 120/240V AC (BQ220220)
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606J)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/2" Diameter - 100 pcs - UV Resistant Black (CCUC3-050-C-BLACK)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - Natural Nylon - 100 pcs (CT280)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- SITOP SITOP PSU8200 24 V/40 A Regulated power, 400/500V, 24V, 960W, 40 A (6EP34378SB000AY0)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail (S8FSG05024CD)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSMN24DA)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- Logo Power Supplies