Shop All Power Supplies
Logo
Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail
Mfr # 6EP33216SB100AY0
Zoro # G8363897
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 15V DC
- Output Amps 1.9A
- Mounting DIN Rail
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo
- MFR # 6EP33216SB100AY0
- Zoro # G8363897
- UPC # 804766458941
- Country of Origin Austria
- Category Power Supplies
Dimensions
Height | 90 mm |
Width | 36 mm |
Depth | 53 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 15V DC |
Power Rating | 28.5W |
Output Amps | 1.9A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Connection | Screw |
Series | Logo!Power |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Status Indicator | Green DC OK Signal |
Standards | CE, cULus, cURus, NEC class 2, ATEX, cULus Class I Div. 2 (Group ABCD, T4), FM approval Class I, Div. 2, (Group ABCD, T4), CB, ABS, DNV GL |
Features | Output Overvoltage Protection, Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type terminals, Wide-Range Input |
Regulated / Unregulated | Regulated |
IP Rating | 20 |
Protection | Short-Circuit Proof |
Description
Stabilized Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 15V DC, Power Rating 28.5W, Output Amps 1.9, Mounting DIN Rail, Height 90 mm, Width 36 mm, Depth 53 mm, Series Logo!Power, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- WESTWARD Welding Cable, 4/0,100 ft., Black, Rubber (19YE17)
- DAYTON Control Transformer, 500 VA, 80 °C, 12/24V AC, 120V AC (31EJ02)
- ACT Miniature Cable Tie, L 6", 18 Lbs, Natural (6-18-N-100)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- MG ELECTRONICS 24VAC 50VA (AC-AC) Power supply with screw terminals (MGT-2450)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60 W, 2.5A, DIN Rail (1SVR427032R0000)
- ACDC ELECTRONICS Power Supply, 115V AC, 5V DC; 15V DC; 30.5V DC (RE804B-2446-9006)
- FUNCTIONAL DEVICES-RIB Enclosed Linear DC Power Supply, 24V AC, 1.5/14V DC (PSP24DA)
- Logo Power Supplies