Shop All Power Supplies
Logo
Stabilized Power Supply, 100/240V AC, 12V DC, 10.8W, 0.9A, DIN Rail
Mfr # 6EP33206SB000AY0
Zoro # G8361185
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 12V DC
- Output Amps 0.9A
- Mounting DIN Rail
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo
- MFR # 6EP33206SB000AY0
- Zoro # G8361185
- UPC # 804766470684
- Country of Origin Austria
- Category Power Supplies
Dimensions
Height | 90 mm |
Width | 18 mm |
Depth | 53 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 12V DC |
Power Rating | 10.8W |
Output Amps | 0.9A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Status Indicator | Green DC OK Signal |
Standards | CE, cULus, cURus, NEC class 2, ATEX, cULus Class I Div. 2 (Group ABCD, T4), FM approval Class I, Div. 2, (Group ABCD, T4), CB, ABS, DNV GL |
Features | Output Overvoltage Protection, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Property of the Output Short-Circuit Proof, Screw-Type Terminals, Wide-Range Input |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Series | Logo!Power |
IP Rating | 20 |
Protection | Short-Circuit Proof |
Connection | Screw |
Regulated / Unregulated | Regulated |
Description
Stabilized Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 12V DC, Power Rating 10.8W, Output Amps 0.9, Mounting DIN Rail, Height 90 mm, Width 18 mm, Depth 53 mm, Series Logo!Power, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 90 Degre Elbow Stl 3/4 in.D (64107)
- ABB RC737, INS VINYL RING TRM 12-10 3/8IN YEL, PK 500 (RC737)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- SOLAHD Redundancy Module, 24V DC, 12/28V DC, DIN Rail (SDN 2.520RED)
- ANTAIRA 30 Watt Series / 24 VDC / 1.50 Amps Industrial Single Output DIN Rail Power Supply (HDR-30-24)
- Logo Power Supplies