Shop All Desk Chairs
Logo Chair
Bag Chair U/Mich Wolvrns
Mfr # 171-12E
Zoro # G2717474
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable Arms
- Seat Material Mesh
- Adjustable Adjustable
- Style Bag Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Chair
- MFR # 171-12E
- Zoro # G2717474
- UPC # 806293055549
- Country of Origin China
- Category Desk Chairs
Details
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Adjustable | Adjustable |
Style | Bag Chair |
Description
The University of Michigan Wolverine Elite Chair is ideal for watching the big game sitting out at a backyard party or just for relaxing outdoors. The adjustable armrests each house a mesh cup holder to keep your drink and belongings in reach. The mesh back provides optimal comfort and breathability for hot days on the sidelines. The colorful design features logos on the front and back. Collapses to fit in the matching carry bag with shoulder strap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (CTB 19B/W)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair, Polyurethane Seat and Back (250628)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- DREAMSEAT Office Chair 1000 with Clemson Tigers Logo (XZOC1000-PSCOL12130)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-RT-T0-A0-RC-8584)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Black (BR-VDHCH-MB-RG-T0-A0-RG-8540)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- GLOBAL INDUSTRIAL ESD Chair, Vinyl, Black, Armless, Mid Back (695536)
- Logo Chair Seating