Shop All Portable Cooler Accessories
Logo Brands
Washington Wizards 12oz Flipside Powdercoat SlimCan Coolie
Mfr # 730-S12PC-34
Zoro # G810945154
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 730-S12PC-34
- Zoro # G810945154
- UPC # 806293253617
- Country of Origin China
- Category Portable Cooler Accessories
Details
Color | Navy |
Description
The Powder coated Slim Can Coolie keeps your favorite 12 oz. slim cans cold for hours. The durable Powder coated finish has a slightly textured feel that makes it easy to grip, while the double-wall stainless steel construction provides insulation with less condensation. A push-down rim creates a seal around the can to keep it secure, but is removable so the coolie doubles as a cocktail tumbler. It comes in your favorite team's colors and logos. The non-slip silicone base adds extra stability.
- •Fits 12oz Slim Cans
- •Powder coated finish
- •Fits into most cup holders
- •Hand wash only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARSPAN Auger Style Earth Anchor 1/2" x 30" x 4" (CC6252)
- DOGIPOT 10 gal Steel Round (1206-L)
- EIJKELKAMP 20" Single Gouge Normal Type Auger 1" (30mm) (04010130N)
- MILWAUKEE TOOL String Trimmer Kit (3006-22)
- LOGO BRANDS Green Bay Packers Flipside Powder Coat Coolie (612-SCOOLP-34)
- LOGO BRANDS Kansas City Chiefs Flipside Powder Coat Slim Can Coolie (616-S12PC-34)
- LOGO BRANDS Houston Texans 12oz Tie Dye Slim Can Coolie (613-S12C-51)
- LOGO BRANDS Chicago Bears Flipside Powder Coat Slim Can Coolie (606-S12PC-34)
- LOGO BRANDS Detroit Lions Flipside Powder Coat Slim Can Coolie (611-S12PC-34)
- LOGO BRANDS St Louis Cardinals Flipside Powder Coat Coolie (527-SCOOLP-34)
- LOGO BRANDS Baltimore Orioles Flipside Powder Coat Coolie (504-SCOOLP-34)
- Logo Brands Portable Cooler Accessories