Shop All Drinking Glasses
Logo Brands
Washington Capitals 16oz Spirit Pint Glass
Mfr # 830-G16P-5
Zoro # G810944065
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 830-G16P-5
- Zoro # G810944065
- UPC # 806293921141
- Country of Origin China
- Category Drinking Glasses
Details
Color | Clear |
Description
This classic 16 oz. pint glass is perfect all-purpose glass for serving a variety of beverages to your guests.
- •Holds up to 16 oz.
- •Made from pressed glass for added durability
- •Chip resistant rim
- •Dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Range Element 208V 5200W (F706A8703)
- MANITOWOC ICE Control Board (2006199)
- VOLLRATH Graduated Measure, 1/2 Qt (95160)
- MIDDLEBY Support Bracket - Conveyor Shaft (54947)
- LOGO BRANDS St Louis Cardinals 16oz Scatter Pint Glass (527-G16P-23)
- LOGO BRANDS San Francisco 49ers 16oz Gameday Stainless Curved Beverage (627-S16CB-1)
- LOGO BRANDS Cleveland Browns 16oz Gameday Curved Beverage Glass (608-G16CB-1)
- LOGO BRANDS Miami 14oz Gameday Rocks Glass (169-G14R-1)
- LOGO BRANDS Denver Broncos 16oz Stripe Pint Glass (610-G16P-16)
- LOGO BRANDS Philadelphia Phillies 16oz Gameday Pint Glass (522-G16P-1)
- CAMBRO Cambro Laguna 12 oz. Plastic Clear Tumbler, PK36 (LT12152)
- Logo Brands Drinking Glasses