Shop All Drinking Glasses
Logo Brands
Virginia Tech Gameday 16 oz Pint Glass
Mfr # 235-G16P-1
Zoro # G010946159
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Logo Brands
- MFR # 235-G16P-1
- Zoro # G010946159
- UPC # 806293887157
- Country of Origin China
- Category Drinking Glasses
Details
Color | Clear |
Description
This classic 16 oz. pint glass is perfect all-purpose glass for serving a variety of beverages to your guests.
- •Holds up to 16 oz.
- •Made from pressed glass for added durability
- •Chip resistant rim
- •Dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Cold Paper Cups - 3 oz - White, 1000PK (GJO03161CT)
- CONTINENTAL REFRIGERATION Richlite Cutting Board, 1/2", 10"x60" (5-256)
- PITCO Pilot Burner - Nat/Lp W/Electrode For - Part# Pt60130902 (PT60130902)
- BALLY REFRIGERATION Wiper Gasket For Bally - Part# 16611 (16611)
- LOGO BRANDS New York Giants 16oz Gameday Pint Glass (621-G16P-1)
- LOGO BRANDS France Men's National Soccer 16oz Stripe Pint Glass (C4771-G16P-16)
- LOGO BRANDS Cal Berkley 16oz Gameday Pint Glass (117-G16P-1)
- LOGO BRANDS Ole Miss 16oz Gameday Pint Glass (176-G16P-1)
- LOGO BRANDS Chicago Cubs 16oz Scatter Pint Glass (506-G16P-23)
- LOGO BRANDS San Francisco 49ers 16oz Gameday Pint Glass (627-G16P-1)
- FINAL TOUCH Revolve 6.5 oz Clear Crystal Whiskey Glasses (LFG4142)
- Logo Brands Drinking Glasses