Shop All Mugs & Tumblers
Logo Brands
Utah 14oz Relief Mug
Mfr # 230-C14RM
Zoro # G610945231
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 230-C14RM
- Zoro # G610945231
- UPC # 806293090793
- Country of Origin China
- Category Mugs & Tumblers
Details
Color | Red |
Description
Enjoy this 14 oz. concave ceramic mug featuring your favorite team's colors. A 3-D raised logo adds extra detail, along with a stripe around the bottom. Team name appears on the handle.
- •Holds up to 14 oz.
- •Team color interior
- •Elongated C-shape handle
- •Microwave and dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTADINA Tomato Sauce Contadina 8 oz. Cans, PK48 (2001487)
- HOBART Bushing, Wash Arm (00-893044)
- READY ACCESS Roller Block Assembly Kit - 275 (85003100)
- VULCAN HART Switch, Door (353782-00001)
- LOGO BRANDS Denver Broncos 15oz Stripe Mug (610-C15SM)
- LOGO BRANDS Florida 14oz Relief Mug (135-C14RM)
- LOGO BRANDS Jacksonville Jaguars 14oz Relief Mug (615-C14RM)
- LOGO BRANDS Chicago Bears 15oz Stripe Mug (606-C15SM)
- LOGO BRANDS Chicago Bears Gameday 30 oz Stainless Tumbler (606-S30T-1)
- LOGO BRANDS Detroit Lions 14oz Relief Mug (611-C14RM)
- LOGO BRANDS Baltimore Ravens 14oz Relief Mug (603-C14RM)
- Logo Brands Mugs & Tumblers