USC 40oz Flipside Powder Coat Tumbler
Mfr # 205-S40PT-34
Zoro # G110943348
Key Features
- Color Cardinal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 205-S40PT-34
- Zoro # G110943348
- UPC # 806293743613
- Country of Origin China
- Category Mugs & Tumblers
Details
Color | Cardinal |
Description
Go big and bold with the 40oz Travel Tumbler. Its generous proportions ensure youll reach your hydration goals. The double-wall vacuum insulated stainless steel construction keeps drinks cold all day. It comes in team colors and is printed with your favorite team logo. The durable carrying handle makes it easy to transport, and fits in most standard cup holders. Designed to keep you hydrated all day long, this tumbler is topped with a convenient slip and lock plastic lid to prevent spills and leaks. This trendy size is great for people who are serious about their workouts. Its also great for long road trips and outdoor activities at the park, beach, pool or sports field.
- •Reusable straw
- •Rugged carrying handle
- •Holds up to 40oz
- •Perfect for on-the-go hydration
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL TOUCH Conventional Mitt, 500F Cap, 13", NSF (CTC13)
- DINEX Insulated Bowl, 5 oz., Plastic Midnight Blue PK48 (DX320050)
- PITCO Cord - Jumper (60128403)
- KASON ® 401Sa6060084, Easi Mount© Vinyl Strip (402SA6060084)
- LOGO BRANDS Minnesota Twins 20oz Flipside Powder Coat Tumbler (517-S20PT-34)
- LOGO BRANDS Houston Texans 15oz Stripe Mug (613-C15SM)
- LOGO BRANDS Nebraska 14oz Relief Mug (182-C14RM)
- LOGO BRANDS Kansas City Chiefs 20oz Flipside Powder Coat Tumbler (616-S20PT-34)
- LOGO BRANDS New England Patriots Gameday 30 oz Stainless Tumbler (619-S30T-1)
- LOGO BRANDS Philadelphia Phillies 20oz Colorblock Stainless Tumbler (522-S20T-11)
- MANHATTAN COMFORT Coup 6 Mugs (11.16 oz.) in Yellow (AM94-0490)
- Logo Brands Mugs & Tumblers