Shop All Drinking Glasses
Logo Brands
Tampa Bay Buccaneers 16oz Gameday Stainless Curved Beverage
Mfr # 630-S16CB-1
Zoro # G710946367
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 630-S16CB-1
- Zoro # G710946367
- UPC # 806293812838
- Country of Origin China
- Category Drinking Glasses
Details
Color | Red |
Description
Exude casual elegance with this 16 oz. curved beverage tumbler, perfect for sipping with style. Features a contoured silhouette, a slider lid with room for a straw, and a non-slip silicone base. Keeps drinks hot or cold for hours. Made of high quality stainless steel that doesn't change the taste of your beverage.
- •Holds up to 16 oz.
- •Features non-slip silicone base for added stability
- •Double-wall construction will keep your drink hot or cold for hours
- •Hand wash only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAPPERS Milk Chocolate Pretzel 6 oz., PK6 (212-10113)
- GEN Tall-Fold Napkins, 1-Ply, 7 x 13 1/4, White, PK10000 (GENTFOLDNAPK)
- REMCO Mini Bench Scraper, Polypropylene, Purple (69598)
- ZIPLOC Ziploc gal. Storage Bag, PK228 (00350)
- LOGO BRANDS Arizona 16oz Black Etch Powder Coat Curved Bev (106-S16PB-BLK-9)
- LOGO BRANDS Houston Texans 16oz Logo Pint Glass (613-G16P-8)
- LOGO BRANDS Maryland 16oz Gameday Pint Glass (167-G16P-1)
- LOGO BRANDS Baltimore Orioles 16oz Gameday Curved Beverage Glass (504-G16CB-1)
- LOGO BRANDS Florida Panthers 16oz Gameday Pint Glass (813-G16P-1)
- LOGO BRANDS Pittsburgh Pirates Yellow 16oz Pint Glass (523-G16P-1A)
- LIBBEY Libbey 20 oz. Heavy Base Glass Cooler, PK12 (158)
- Logo Brands Drinking Glasses