Shop All Drinking Glasses
Logo Brands
San Francisco 49ers 16oz Gameday Pint Glass
Mfr # 627-G16P-1
Zoro # G610944203
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 627-G16P-1
- Zoro # G610944203
- UPC # 806293978916
- Country of Origin China
- Category Drinking Glasses
Details
Color | Clear |
Description
This classic 16 oz. pint glass is perfect all-purpose glass for serving a variety of beverages to your guests.
- •Holds up to 16 oz.
- •Made from pressed glass for added durability
- •Chip resistant rim
- •Dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Plastic Latch Kit : Small 2 Ho (60263)
- ALLPOINTS Glass Globe Pc 3-1/4" Dia. X 6-3/4" (281397)
- DEXTER RUSSELL Knife Guard, 8 In, Poly, Black, Wide (83105)
- LOGO BRANDS Green Bay Packers Gameday 30 oz Stainless Tumbler (612-S30T-1)
- LOGO BRANDS Boston Red Sox 16oz Overtime Pint Glass (505-G16P-4)
- LOGO BRANDS Baltimore Orioles Black 16oz Etch Powder Coat Curved Beverage (504-S16PB-BLK-9)
- LOGO BRANDS Minnesota Timberwolves Leopard 16oz Black Powdercoat Curved Beverage (717-S16PB-BLK-33)
- LOGO BRANDS Dallas Cowboys 16oz Spirit Pint Glass (609-G16P-5)
- LOGO BRANDS Kentucky 16oz Gameday Pint Glass (159-G16P-1)
- LOGO BRANDS Tampa Bay Buccaneers 16oz Gameday Stainless Curved Beverage (630-S16CB-1)
- FARBERWARE PERCOLATOR 12CUP BLK/SLV (FCP412)
- Logo Brands Drinking Glasses