Shop All Drinking Glasses
Logo Brands
San Diego Padres 16oz Gameday Pint Glass
Mfr # 524-G16P-1
Zoro # G910946167
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Logo Brands
- MFR # 524-G16P-1
- Zoro # G910946167
- UPC # 806293846895
- Country of Origin China
- Category Drinking Glasses
Details
Color | Clear |
Description
This classic 16 oz. pint glass is perfect all-purpose glass for serving a variety of beverages to your guests.
- •Holds up to 16 oz.
- •Made from pressed glass for added durability
- •Chip resistant rim
- •Dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAYDAY Peanut and Caramel Candy Bar 1.85 oz (10700-80723)
- HOBART Plug, Wash Arm- Small (00-475087)
- FOLLETT Imi Sanitzer Cleaner 12Cas (01038652)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 16 In. (TP16)
- LOGO BRANDS Atlanta Braves 16oz Satin Etch Curved Beverage Glass (503-G16CB-10)
- LOGO BRANDS Virginia Tech Gameday 16 oz Pint Glass (235-G16P-1)
- LOGO BRANDS Houston Texans 16oz Logo Pint Glass (613-G16P-8)
- LOGO BRANDS Detroit Lions 16oz Gameday Stainless Curved Beverage (611-S16CB-1)
- LOGO BRANDS Ole Miss 16oz Gameday Pint Glass (176-G16P-1)
- LOGO BRANDS Clemson 16oz Letterman Pint Glass (123-G16P-2)
- LOGO BRANDS San Francisco 49ers 16oz Gameday Stainless Curved Beverage (627-S16CB-1)
- Logo Brands Drinking Glasses