North Carolina 40oz Flipside Powder Coat Tumbler
Mfr # 185-S40PT-34
Zoro # G710945735
Key Features
- Color Titan Blue
Product Information
- Brand Logo Brands
- MFR # 185-S40PT-34
- Zoro # G710945735
- UPC # 806293742173
- Country of Origin China
- Category Mugs & Tumblers
Details
Color | Titan Blue |
Description
Go big and bold with the 40oz Travel Tumbler. Its generous proportions ensure youll reach your hydration goals. The double-wall vacuum insulated stainless steel construction keeps drinks cold all day. It comes in team colors and is printed with your favorite team logo. The durable carrying handle makes it easy to transport, and fits in most standard cup holders. Designed to keep you hydrated all day long, this tumbler is topped with a convenient slip and lock plastic lid to prevent spills and leaks. This trendy size is great for people who are serious about their workouts. Its also great for long road trips and outdoor activities at the park, beach, pool or sports field.
- •Reusable straw
- •Rugged carrying handle
- •Holds up to 40oz
- •Perfect for on-the-go hydration
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M&MS M&M's Peanut 25lbs (144686)
- RAZOREDGE BWK Heavyweight Wrapped Polypropylene Cutlery Fork, White (RA2659366)
- FETCO Handle, Brew Basket W/ Magnet, Black (1102.00064)
- DEXTER RUSSELL Turner 4 In X 2 In (16463)
- LOGO BRANDS New York Rangers 14oz Relief Mug (820-C14RM)
- LOGO BRANDS Milwaukee Brewers 15oz Stripe Mug (516-C15SM)
- LOGO BRANDS San Francisco 49ers 15oz Stripe Mug (627-C15SM)
- LOGO BRANDS Purdue 14oz Relief Mug (201-C14RM)
- LOGO BRANDS Atlanta Braves 30oz Etch Black Powder Coat Tumbler (503-S30PT-BLK-9)
- LOGO BRANDS LA Chargers 14oz Relief Mug (626-C14RM)
- TERVIS TUMBLER Sojourn 20 oz Campsite Gray/Green BPA Free Double Wall Tumbler (1350412)
- Logo Brands Mugs & Tumblers