Shop All Drinking Glasses
Logo Brands
North Carolina 16oz Gameday Pint Glass
Mfr # 185-G16P-1
Zoro # G310945111
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 185-G16P-1
- Zoro # G310945111
- UPC # 806293977810
- Country of Origin China
- Category Drinking Glasses
Details
Color | Clear |
Description
This classic 16 oz. pint glass is perfect all-purpose glass for serving a variety of beverages to your guests.
- •Holds up to 16 oz.
- •Made from pressed glass for added durability
- •Chip resistant rim
- •Dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK RABBIT Jack Rabbit Pinto Beans 1lbs, PK24 (305365100)
- CAMBRO 8 oz Camwear® Condiment Jar (CJ80CW135)
- BLAKESLEE Valve, Solenoid, 3/4" , 110-120V (12488)
- HOBART Switch Stationary (00-117548)
- LOGO BRANDS Buffalo Bills Colorblock 16oz Stainless Curved Beverage (604-S16CB-11)
- LOGO BRANDS New York Mets 16oz Gameday Pint Glass (519-G16P-1)
- LOGO BRANDS Miami Dolphins 16oz Flipside Powder Coat Curved Beverage (617-S16PB-34)
- LOGO BRANDS Pittsburgh Steelers 16oz Gameday Pint Glass (625-G16P-1)
- LOGO BRANDS Germany Men's National Soccer 16oz Stripe Pint Glass (C4767-G16P-16)
- LOGO BRANDS Pittsburgh Steelers 16oz Hero Pint Glass (625-G16P-3)
- LIBBEY Libbey 10 oz. Hourglass Pilsner, PK24 (178)
- Logo Brands Drinking Glasses