Shop All Drinking Glasses
Logo Brands
New York Yankees 16oz Gameday Pint Glass
Mfr # 520-G16P-1
Zoro # G310944619
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 520-G16P-1
- Zoro # G310944619
- UPC # 806293979067
- Country of Origin China
- Category Drinking Glasses
Details
Color | Clear |
Description
This classic 16 oz. pint glass is perfect all-purpose glass for serving a variety of beverages to your guests.
- •Holds up to 16 oz.
- •Made from pressed glass for added durability
- •Chip resistant rim
- •Dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Bell Pitcher, 68 oz. Stainless Steel (WP68)
- HEINZ Heinz Single Serve Mild Taco Sauce 9g, PK200 (10013000532409)
- STAR Knob, Thermostat Elec. (2R-Z13016)
- TUFFGARDS 6"x3"x15" .6 mil Low Density Roll Pack Clear Food Storage Bag, PK1000 (304985350)
- LOGO BRANDS Chicago Cubs 16oz Gameday Pint Glass (506-G16P-1)
- LOGO BRANDS Kentucky 16oz Gameday Pint Glass (159-G16P-1)
- LOGO BRANDS Baltimore Orioles 16oz Gameday Pint Glass (504-G16P-1)
- LOGO BRANDS Clemson 16oz Letterman Pint Glass (123-G16P-2)
- LOGO BRANDS Chicago Cubs 16oz Scatter Pint Glass (506-G16P-23)
- LOGO BRANDS Florida 16oz Colorblock Pint Glass (135-G16P-11)
- LIBBEY Libbey Glass Endeavor Duratuff Cooler 1 Glass, PK12 (15715)
- Logo Brands Drinking Glasses