Shop All Drinking Glasses
Logo Brands
New York Mets 16oz The 7Line Spirit Pint Glass
Mfr # 519-G16P-C1
Zoro # G410944182
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Logo Brands
- MFR # 519-G16P-C1
- Zoro # G410944182
- UPC # 806293853367
- Country of Origin China
- Category Drinking Glasses
Details
Color | Clear |
Description
This classic 16 oz. pint glass is perfect all-purpose glass for serving a variety of beverages to your guests.
- •Holds up to 16 oz.
- •Made from pressed glass for added durability
- •Chip resistant rim
- •Dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Hamburger Turner, High-Heat, 6" X 3" (31645H)
- TAYLOR 6" Analog Mechanical Food Service Thermometer with 0 to 220 (F) (6072N)
- PITCO Fryer Crumb Scoop, 2" X 6" X 2 (B7490701)
- SWORD PERFORMANCE Ready To Drink Bottle, Balanced Electrolytes, Pineapple Mango, 12 PK (02-02-16.9-12-PM)
- LOGO BRANDS Kentucky 16oz Gameday Pint Glass (159-G16P-1)
- LOGO BRANDS New York Yankees 16oz Stripe Pint Glass (520-G16P-16)
- LOGO BRANDS Clemson 16oz Letterman Pint Glass (123-G16P-2)
- LOGO BRANDS Baltimore Orioles 16oz Flipside Powder Coat Curved Beverage (504-S16PB-34)
- LOGO BRANDS Milwaukee Brewers 16oz Scatter Pint Glass (516-G16P-23)
- LOGO BRANDS Atlanta Falcons 16oz Gameday Pint Glass (602-G16P-1)
- DESIGN TOSCANO Goddess Isis Sculptural Wine Goblet, PK 2 (JQ99685)
- Logo Brands Drinking Glasses