Shop All Mugs & Tumblers
Logo Brands
Minnesota Vikings 20oz Native Powder Coat Tumbler
Mfr # 618-S20PT-63
Zoro # G610946511
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 618-S20PT-63
- Zoro # G610946511
- UPC # 806293050940
- Country of Origin China
- Category Mugs & Tumblers
Details
Color | White |
Description
Our popular 20 oz. tumbler now comes in powder coat. The double-wall stainless steel construction keeps drinks cold for hours. It has a slightly tapered silhouette and a durable powder coat exterior, adding an easier grip. The tumbler features a high lip slider lid with room for a straw. It has a non-slip silicone base and fits into most cup holders.
- •Holds up to 20 oz.
- •Fits into most cup holders
- •Double-wall construction will keep your drink hot or cold for hours
- •Hand wash only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Winco 50 oz. Frothing Stainless Steel Pitcher (WP-50)
- SCOTSMAN Motor Fan 16 Watt (12-1681-23)
- VOLLRATH Tongs, Scallop , 16", Red Hdl (4781640)
- WHIRLPOOL Belt Kit, Set Of 2 (12112425)
- LOGO BRANDS Notre Dame Gameday 30 oz Stainless Tumbler (190-S30T-1)
- LOGO BRANDS Detroit Lions 14oz Relief Mug (611-C14RM)
- LOGO BRANDS Houston Astros 30oz Orange Gameday Stainless Steel Tumbler (513-S30T-1A)
- LOGO BRANDS Notre Dame 30oz Flipside Powder Coat Tumbler (190-S30PT-34)
- LOGO BRANDS San Francisco 49ers 14oz Relief Mug (627-C14RM)
- LOGO BRANDS Atlanta Braves 30oz Etch Black Powder Coat Tumbler (503-S30PT-BLK-9)
- CAROLINES TREASURES Carolines Treasures MW1126CM15 Horse Grazin Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz. (MW1126CM15)
- Logo Brands Mugs & Tumblers