Shop All Mugs & Tumblers
Logo Brands
Minnesota 30oz Flipside Powder Coat Tumbler
Mfr # 175-S30PT-34
Zoro # G510945751
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Undefined - See Creative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Logo Brands
- MFR # 175-S30PT-34
- Zoro # G510945751
- UPC # 806293483212
- Country of Origin China
- Category Mugs & Tumblers
Details
Color | Undefined - See Creative |
Description
Whatever your day holds, this durable 30 oz. Stainless Steel Tumbler with durable powder coat exterior is up for the job. Double-walled and vacuum insulated, it features an ergonomic tapered silhouette and a high lip slider lid with room for a straw. Keeps drinks cold for hours. Made of high quality stainless steel that doesn't change the taste of your beverage.
- •Holds up to 30 oz.
- •Features a premium high lip slider lid
- •Double-wall construction will keep your drink hot or cold for hours
- •Hand wash only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- BUNN Elbow 25 Flr X 75 Hose Thd (37297.0006)
- CORE KITCHEN Can Opener Silcn/Ss Gry (AC29835)
- CORELLE 10 oz Winter Frost Glass/Porcelain Dessert Bowl (6003899)
- LOGO BRANDS Clemson 14oz Relief Mug (123-C14RM)
- LOGO BRANDS Notre Dame Gameday 30 oz Stainless Tumbler (190-S30T-1)
- LOGO BRANDS New Orleans Saints 15oz Stripe Mug (620-C15SM)
- LOGO BRANDS Miami Marlins 14oz Relief Mug (512-C14RM)
- LOGO BRANDS Denver Broncos 14oz Relief Mug (610-C14RM)
- LOGO BRANDS New York Jets Gameday 30 oz Stainless Tumbler (622-S30T-1)
- ZEES CREATIONS 24 oz Tankard Hammered Copper Mug with Brass Handle (AC6007)
- Logo Brands Mugs & Tumblers