Shop All Portable Cooler Accessories
Logo Brands
Houston Oilers 12oz Colorblock Slim Can Coolie
Mfr # 631V-S12C-11
Zoro # G610944654
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Titan Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Logo Brands
- MFR # 631V-S12C-11
- Zoro # G610944654
- UPC # 806293140276
- Country of Origin China
- Category Portable Cooler Accessories
Details
Color | Titan Blue |
Description
Chill your 12 oz. slim cans in this double-wall stainless steel coolie and keep it cold for hours. The push-down rim creates a seal around the can that keeps your can secure. Remove the rim when not using a can for it to double as a cocktail tumbler.
- •Fits 12oz slim can
- •Can be used as a cocktail tumbler when rim is removed
- •Double-wall construction will keep your drink cold for hours
- •Hand wash only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Filter (5018K)
- STENS Ignition Switch 430-161 For Murray 092377Ma (430-161)
- SIMPSON Side Assist Replacement Spray Gun (80148)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1020-A)
- LOGO BRANDS Atlanta Braves Flipside Powder Coat Coolie (503-SCOOLP-34)
- LOGO BRANDS St Louis Cardinals Flipside Powder Coat Coolie (527-SCOOLP-34)
- LOGO BRANDS Pittsburgh Steelers Colorblock 12oz Slim Can Coolie (625-S12C-11)
- LOGO BRANDS Dallas Cowboys Flipside Powder Coat Slim Can Coolie (609-S12PC-34)
- LOGO BRANDS Detroit Lions Flipside Powder Coat Slim Can Coolie (611-S12PC-34)
- LOGO BRANDS Houston Texans Powder Block Coat Coolie (613-SCOOLP-54)
- CHILL-ITS BY ERGODYNE Clear Rechargeable Phase Change Ice Pack (6283)
- Logo Brands Coolers & Hydration Packs