Shop All Portable Cooler Accessories
Logo Brands
Houston Astros 12oz Bubble Iridescent Slim Coolie
Mfr # 513-S12IC-53
Zoro # G610944340
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Logo Brands
- MFR # 513-S12IC-53
- Zoro # G610944340
- UPC # 806293133537
- Country of Origin China
- Category Portable Cooler Accessories
Details
Color | White |
Description
Our popular Slim Coolie now comes in a trendy iridescent finish. The double-wall stainless steel construction keeps 12 oz. slim beverage cans and bottles cold for hours. A push-down rim creates a seal around the can to keep it secure. The iridescent shimmer finish adds an elevated sense of style and flair to traditional tailgate drinkware. Show off your team spirit at home, at tailgates, picnics, camping or other gatherings.
- •Fits 12oz Slim Cans
- •Iridescent finish brings added style and sparkle
- •Fits into most cup holders
- •Hand wash only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Shaft-Blade 5.75" - Short Shoulder (9054)
- CHAPIN Tank Sprayer 2G Ss (31440)
- BLOEM PLNT TRAY TRCOT 20"" (51020C)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X40)
- LOGO BRANDS Alabama 12oz Floral Slim Can Coolie (102-S12C-46)
- LOGO BRANDS Pittsburgh Steelers Colorblock 12oz Slim Can Coolie (625-S12C-11)
- LOGO BRANDS Atlanta Braves Flipside Powder Coat Coolie (503-SCOOLP-34)
- LOGO BRANDS Baltimore Orioles Flipside Powder Coat Coolie (504-SCOOLP-34)
- LOGO BRANDS Dallas Cowboys Flipside Powder Coat Slim Can Coolie (609-S12PC-34)
- LOGO BRANDS Houston Texans 12oz Tie Dye Slim Can Coolie (613-S12C-51)
- IGLOO Reusable Ice Block, 5-1/4x3/4x4-1/4 in. (25197)
- Logo Brands Coolers & Hydration Packs