Duke 40oz Flipside Powder Coat Tumbler
Mfr # 130-S40PT-34
Zoro # G810945352
Key Features
- Color Royal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Logo Brands
- MFR # 130-S40PT-34
- Zoro # G810945352
- UPC # 806293731689
- Country of Origin China
- Category Mugs & Tumblers
Details
Color | Royal |
Description
Go big and bold with the 40oz Travel Tumbler. Its generous proportions ensure youll reach your hydration goals. The double-wall vacuum insulated stainless steel construction keeps drinks cold all day. It comes in team colors and is printed with your favorite team logo. The durable carrying handle makes it easy to transport, and fits in most standard cup holders. Designed to keep you hydrated all day long, this tumbler is topped with a convenient slip and lock plastic lid to prevent spills and leaks. This trendy size is great for people who are serious about their workouts. Its also great for long road trips and outdoor activities at the park, beach, pool or sports field.
- •Reusable straw
- •Rugged carrying handle
- •Holds up to 40oz
- •Perfect for on-the-go hydration
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF CRAFT 6 in. L Assorted Colors Plastic Bag Clip (21292)
- ELAMA SIGNATURE Elama Signature EL-179 12.25 in. 6 Piece Lazy Susan Appetizer & Condiment Server Set with 5 Serving Dishes & A Bamboo Lazy Suzan Serving Tray (EL-179)
- CLEVELAND Tilt Switch, Tr (SK2343502)
- ALLIANCE TOOL DRIVE BELL SEAL (293P4)
- LOGO BRANDS Pittsburgh Steelers 15oz Stripe Mug (625-C15SM)
- LOGO BRANDS Cincinnati 14oz Relief Mug (121-C14RM)
- LOGO BRANDS West Virginia 40oz Flipside Powder Coat Tumbler (239-S40PT-34)
- LOGO BRANDS Clemson 14oz Relief Mug (123-C14RM)
- LOGO BRANDS Naval Academy 16oz Freezer Mug (249-P16FM)
- LOGO BRANDS Chicago Cubs 15oz Stripe Mug (506-C15SM)
- LOGO BRANDS Utah Jazz 14oz City Edition Relief Mug (729-C14RM-C1)
- Logo Brands Mugs & Tumblers