Shop All Portable Cooler Accessories
Logo Brands
Denver Broncos 12oz Slim Can Coolie
Mfr # 610-S12C-11
Zoro # G910946594
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Carrot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Logo Brands
- MFR # 610-S12C-11
- Zoro # G910946594
- UPC # 806293722939
- Country of Origin China
- Category Portable Cooler Accessories
Details
Color | Carrot |
Description
Chill your 12 oz. slim cans in this double-wall stainless steel coolie and keep it cold for hours. The push-down rim creates a seal around the can that keeps your can secure. Remove the rim when not using a can for it to double as a cocktail tumbler.
- •Fits 12oz slim can
- •Can be used as a cocktail tumbler when rim is removed
- •Double-wall construction will keep your drink cold for hours
- •Hand wash only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Standard Pressure Gauge, 2.5", 0-60 PSI (L22)
- CHAMPION SPORTS Economy Electric Inflating Pump, Sports (EP110)
- NEOGENRPORATION Castration KitBlades (2030)
- EXTREME MAX Extreme Max 3005.4095 36" Commercial-Grade Screening Rake for Beach and Lawn Care with 66" Handle (3005.4095)
- LOGO BRANDS Philadelphia Eagles Flipside Powder Coat Slim Can Coolie (624-S12PC-34)
- LOGO BRANDS Baltimore Orioles Flipside Powder Coat Coolie (504-SCOOLP-34)
- LOGO BRANDS West Virginia Flipside Powder Coat Slim Can Coolie (239-S12PC-34)
- LOGO BRANDS Clemson 12oz Tie Dye Slim Can Coolie (123-S12C-51)
- LOGO BRANDS San Francisco 49ers 12oz Colorblock Slim Can Coolie (627-S12C-11)
- LOGO BRANDS Alabama 12oz Floral Slim Can Coolie (102-S12C-46)
- LOGO BRANDS Mississippi Flipside Powder Coat Slim Can Coolie (176-S12PC-34)
- Logo Brands Portable Cooler Accessories